Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/4", NPTxNPT, 36"
- Mfr # ZUSA-PF-22456
- Zoro # G122968681
product price:Â
$
78.49
/ea
Key Features
Nominal Pipe Size
3/4 in
Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Side B Connection Type
Threaded
Material Grade
ASTM A53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22456
- Zoro #
- G122968681
- UPC #
- 00197666220115
- Country of Origin
- China
- Schedule
- Schedule 40
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Material Grade
- ASTM A53
- Side B Gender
- Male
- Thread Sealant Type
- PTFE
- Metal Pipe Construction
- Welded
- Side A Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Fitting Compatibility
- Class 125
- Thread Configuration
- Threaded on Both Ends
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Material
- Steel
- Side B Thread Type
- NPT
- Application
- Air, Gases, Oils, Potable Water
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 650 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.