Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/4", NPTxNPT, 6"
- Mfr # ZUSA-PF-22265
- Zoro # G722969576
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Maximum Operating Temperature
650 Degrees F
Fitting Compatibility
Class 125
Material
Steel
Material Grade
ASTM A53
Side B Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22265
- Zoro #
- G722969576
- UPC #
- 00197666231562
- Country of Origin
- China
- Maximum Operating Temperature
- 650 Degrees F
- Fitting Compatibility
- Class 125
- Material
- Steel
- Material Grade
- ASTM A53
- Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Finish/Coating
- Black Coated
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -20 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Thread Configuration
- Threaded on Both Ends
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Item
- Pipe Nipple
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Connection Type
- Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 6 in
- Nominal Pipe Size
- 3/4 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 6 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.