Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 3/8", NPTxNPT, 1"
- Mfr # ZUSA-PF-22130
- Zoro # G122968667
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Side A Thread Type
NPT
Side B Gender
Male
Application
Air, Gases, Oils, Potable Water
Finish/Coating
Black Coated
Maximum Operating Pressure
125 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22130
- Zoro #
- G122968667
- UPC #
- 00197666216903
- Country of Origin
- China
- Side A Thread Type
- NPT
- Side B Gender
- Male
- Application
- Air, Gases, Oils, Potable Water
- Finish/Coating
- Black Coated
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Connection Type
- Threaded
- Material Grade
- ASTM A53
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side B Connection Type
- Threaded
- Thread Configuration
- Fully Threaded
- Metal Pipe Construction
- Welded
- Material
- Steel
- Fitting Compatibility
- Class 125
- Maximum Operating Temperature
- 650 Degrees F
- Side A Gender
- Male
- Item
- Pipe Nipple
- Minimum Operating Temperature
- -20 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 1 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 1 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.