PipeNipple, Steel, 3/8", NPTxNPT, 36"
- Mfr # ZUSA-PF-22280
- Zoro # G422967476
product price:Â
$
41.19
/ea
Key Features
Finish/Coating
Black Coated
Wire Rope Length
36 in
Side B Gender
Male
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22280
- Zoro #
- G422967476
- UPC #
- 00197666231296
- Country of Origin
- China
- Finish/Coating
- Black Coated
- Side B Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Minimum Operating Temperature
- -20 Degrees F
- Side B Connection Type
- Threaded
- Material
- Steel
- Material Grade
- ASTM A53
- Side A Connection Type
- Threaded
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Metal Pipe Construction
- Welded
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side A Gender
- Male
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Schedule
- Schedule 40
- Application
- Air, Gases, Oils, Potable Water
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 36 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 36 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.