PipeNipple, Steel, 3/8", NPTxNPT, 72"
- Mfr # ZUSA-PF-22296
- Zoro # G422967544
product price:Â
$
66.59
/ea
Key Features
Thread Sealant Type
PTFE
Side A Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Side B Connection Type
Threaded
Application
Air, Gases, Oils, Potable Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22296
- Zoro #
- G422967544
- UPC #
- 00197666231326
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Side A Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Metal Pipe Construction
- Welded
- Material Grade
- ASTM A53
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Finish/Coating
- Black Coated
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Item
- Pipe Nipple
- Fitting Compatibility
- Class 125
- Side A Gender
- Male
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side B Gender
- Male
- Material
- Steel
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Schedule
- Schedule 40
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 72 in
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 72 in
- Length
- 72 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 72 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.