PipeNipple, Steel, 4", NPTxNPT, 24"
- Mfr # ZUSA-PF-22304
- Zoro # G422967278
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Side A Gender
Male
Material Grade
ASTM A53
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
650 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-22304
- Zoro #
- G422967278
- UPC #
- 00197666232583
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 24 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 24 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.