Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 4", NPTxNPT, 5"
- Mfr # ZUSA-PF-22301
- Zoro # G422968244
product price:Â
$
65.69
/ea
Key Features
Metal Pipe Construction
Welded
Application
Air, Gases, Oils, Potable Water
Side B Gender
Male
Side A Thread Type
NPT
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22301
- Zoro #
- G422968244
- UPC #
- 00197666232521
- Country of Origin
- China
- Metal Pipe Construction
- Welded
- Application
- Air, Gases, Oils, Potable Water
- Side B Gender
- Male
- Side A Thread Type
- NPT
- Material
- Steel
- Side B Connection Type
- Threaded
- Schedule
- Schedule 40
- Side A Gender
- Male
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Thread Sealant Type
- PTFE
- Side B Thread Type
- NPT
- Maximum Operating Temperature
- 650 Degrees F
- Material Grade
- ASTM A53
- Fitting Compatibility
- Class 125
- Item
- Pipe Nipple
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Thread Configuration
- Threaded on Both Ends
- Side A Connection Type
- Threaded
- Minimum Operating Temperature
- -20 Degrees F
- Finish/Coating
- Black Coated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 5 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.