Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 6", NPTxNPT, 12"
- Mfr # ZUSA-PF-22310
- Zoro # G122967127
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
125 psi @ 72 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22310
- Zoro #
- G122967127
- UPC #
- 00197666232675
- Country of Origin
- China
- Side B Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Side A Gender
- Male
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Metal Pipe Construction
- Welded
- Schedule
- Schedule 40
- Thread Sealant Type
- PTFE
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Item
- Pipe Nipple
- Maximum Operating Temperature
- 650 Degrees F
- Side B Connection Type
- Threaded
- Material Grade
- ASTM A53
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Side A Connection Type
- Threaded
- Application
- Air, Gases, Oils, Potable Water
- Side B Gender
- Male
- Finish/Coating
- Black Coated
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 12 in
- Nominal Pipe Size
- 6 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Overall Length 12 in, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.