Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Steel, 6", NPTxNPT, 8"
- Mfr # ZUSA-PF-22314
- Zoro # G522967550
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Maximum Steam Pressure
150 psi @ 350 Degrees F
Minimum Operating Temperature
-20 Degrees F
Application
Air, Gases, Oils, Potable Water
Thread Sealant Type
PTFE
Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22314
- Zoro #
- G522967550
- UPC #
- 00197666232668
- Country of Origin
- China
- Maximum Steam Pressure
- 150 psi @ 350 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Application
- Air, Gases, Oils, Potable Water
- Thread Sealant Type
- PTFE
- Schedule
- Schedule 40
- Metal Pipe Construction
- Welded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Thread Type
- NPT
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Gender
- Male
- Material Grade
- ASTM A53
- Side B Gender
- Male
- Fitting Compatibility
- Class 125
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 650 Degrees F
- Side A Thread Type
- NPT
- Material
- Steel
- Finish/Coating
- Black Coated
- Item
- Pipe Nipple
- Side B Connection Type
- Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wire Rope Length
- 8 in
- Nominal Pipe Size
- 6 in
- Overall Length
- 8 in
- Length
- 8 in
Description
Pipe Nipple, Application Air, Gases, Oils, Potable Water, Finish/Coating Black Coated, Fitting Compatibility Class 125, Material Steel, Material Grade ASTM A53, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature 650 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 6 in, Overall Length 8 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.