Plastic Welding Rod
Mfr # BULK-TWR-PVC-7
Zoro # G002695553
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Color
Gray
Polymer Type
PVC
Material Grade
Type 1
Rod Shape
Triangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-TWR-PVC-7
Zoro #
G002695553
UPC #
193005632007
Country of Origin
United States
Dimensions
Overall Length
260 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
Gray
Polymer Type
PVC
Material Grade
Type 1
Rod Shape
Triangular
Process
Plastic Welding
Weight
5 lb
Maximum Operating Temperature
700 Degrees F
Minimum Operating Temperature
570 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 260 ft, Color Gray, Weight 5 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 700 Degrees F, Rod Shape Triangular, Material Grade Type 1, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.