Plastic Welding Rod
Mfr # BULK-TWR-UHMWB-7
Zoro # G102695293
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Material
UHMW Polyethylene
Color
Black
Overall Length
350 ft
Weight
5 lb
Material Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-TWR-UHMWB-7
Zoro #
G102695293
UPC #
193005312374
Country of Origin
United States
Dimensions
Overall Length
350 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
UHMW Polyethylene
Color
Black
Weight
5 lb
Material Grade
Standard
Rod Shape
Triangular
Polymer Type
UHMW Polyethylene
Process
Plastic Welding
Minimum Operating Temperature
900 Degrees F
Maximum Operating Temperature
1,000 Degrees F
Description
Plastic Welding Rod, Material UHMW Polyethylene, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 350 ft, Color Black, Weight 5 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Triangular, Material Grade Standard, Polymer Type UHMW Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.