Plastic Welding Rod
Mfr # BULK-WR-CPVC-9
Zoro # G602695588
product price: $32.35
/eaKey Features
Material
CPVC
Color
Gray
Rod Shape
Round
Overall Length
55 ft
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-CPVC-9
Zoro #
G602695588
UPC #
193005636289
Country of Origin
United States
Dimensions
Overall Length
55 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
CPVC
Color
Gray
Rod Shape
Round
Process
Plastic Welding
Material Grade
Standard
Polymer Type
CPVC
Weight
1 lb
Minimum Operating Temperature
640 Degrees F
Maximum Operating Temperature
680 Degrees F
Description
Plastic Welding Rod, Material CPVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 55 ft, Color Gray, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 640 Degrees F, Maximum Operating Temperature 680 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type CPVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.