Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-HDPE-5

  • Zoro # G902695547


product price: $19.19
/ea

Key Features

Overall Length
137 ft
Material Grade
Standard
Overall Diameter
5/32 in
Polymer Type
HDPE
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-HDPE-5
Zoro #
G902695547
UPC #
193005484088
Country of Origin
United States

Dimensions

Overall Length
137 ft
Overall Diameter
5/32 in
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
HDPE
Color
Off-White
Material Grade
Standard
Polymer Type
HDPE
Weight
1 lb
Process
Plastic Welding
Rod Shape
Round
Minimum Operating Temperature
570 Degrees F
Maximum Operating Temperature
605 Degrees F

Description

Plastic Welding Rod, Material HDPE, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 137 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 570 Degrees F, Maximum Operating Temperature 605 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type HDPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.