Plastic Welding Rod
- Mfr # BULK-WR-PP-21
- Zoro # G102695507
product price:Â
$
22.29
/ea
Key Features
Material
Polypropylene
Material Grade
Standard
Process
Plastic Welding
Overall Diameter
3/16 in
Overall Length
95 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-WR-PP-21
- Zoro #
- G102695507
- UPC #
- 193005351328
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 3/16 in
- Overall Length
- 95 ft
- For Maximum Material Thickness
- 3/16 in
- Wire Rope Length
- 95 ft
- Length
- 95 ft
Details
- Item
- Plastic Welding Rod
- Material
- Polypropylene
- Color
- Off-White
- Material Grade
- Standard
- Process
- Plastic Welding
- Weight
- 1 lb
- Rod Shape
- Round
- Polymer Type
- Polypropylene
- Maximum Operating Temperature
- 600 Degrees F
- Minimum Operating Temperature
- 580 Degrees F
- Shell Material
- Polypropylene
- Wire Color
- Off-White
Description
Plastic Welding Rod, Material Polypropylene, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 95 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 580 Degrees F, Maximum Operating Temperature 600 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.