Plastic Welding Rod
Mfr # BULK-WR-PVC2-10
Zoro # G202695339
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
PVC
Color
Light Gray
Overall Length
325 ft
Overall Diameter
3/16 in
Polymer Type
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PVC2-10
Zoro #
G202695339
UPC #
193005632212
Country of Origin
United States
Dimensions
Overall Length
325 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
PVC
Color
Light Gray
Polymer Type
PVC
Material Grade
Type 2
Rod Shape
Round
Process
Plastic Welding
Weight
5 lb
Maximum Operating Temperature
660 Degrees F
Minimum Operating Temperature
625 Degrees F
Description
Plastic Welding Rod, Material PVC, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 325 ft, Color Light Gray, Weight 5 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 625 Degrees F, Maximum Operating Temperature 660 Degrees F, Rod Shape Round, Material Grade Type 2, Polymer Type PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.