Plastic Welding Rod
Mfr # BULK-WR-PVDF-9
Zoro # G602569247
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Material
PVDF
Color
Off-White
Overall Length
50 ft
Process
Plastic Welding
Material Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-PVDF-9
Zoro #
G602569247
UPC #
193005874681
Country of Origin
United States
Dimensions
Overall Length
50 ft
Overall Diameter
3/16 in
For Maximum Material Thickness
3/16 in
Details
Item
Plastic Welding Rod
Material
PVDF
Color
Off-White
Process
Plastic Welding
Material Grade
Standard
Polymer Type
PVDF
Rod Shape
Round
Weight
1 lb
Minimum Operating Temperature
690 Degrees F
Maximum Operating Temperature
725 Degrees F
Description
Plastic Welding Rod, Material PVDF, Process Plastic Welding, Overall Diameter 3/16 in, Overall Length 50 ft, Color Off-White, Weight 1 lb, For Maximum Material Thickness 3/16 in, Minimum Operating Temperature 690 Degrees F, Maximum Operating Temperature 725 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type PVDF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.