Plastic Welding Rod
Mfr # BULK-WR-UHMW-1
Zoro # G602695496
product price: $19.85
/eaKey Features
Weight
1 lb
Material Grade
Standard
Rod Shape
Round
Overall Diameter
1/8 in
Process
Plastic Welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-WR-UHMW-1
Zoro #
G602695496
UPC #
193005351663
Country of Origin
United States
Dimensions
Overall Diameter
1/8 in
Overall Length
210 ft
For Maximum Material Thickness
1/8 in
Details
Item
Plastic Welding Rod
Material
UHMW Polyethylene
Color
White
Weight
1 lb
Material Grade
Standard
Rod Shape
Round
Process
Plastic Welding
Polymer Type
UHMW Polyethylene
Maximum Operating Temperature
1,000 Degrees F
Minimum Operating Temperature
900 Degrees F
Description
Plastic Welding Rod, Material UHMW Polyethylene, Process Plastic Welding, Overall Diameter 1/8 in, Overall Length 210 ft, Color White, Weight 1 lb, For Maximum Material Thickness 1/8 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type UHMW Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.