Zoro Homepage

Plastic Welding Rod

  • Mfr # BULK-WR-UHMW-5

  • Zoro # G402695474


product price: $19.85
/ea

Key Features

Polymer Type
UHMW Polyethylene
Overall Diameter
5/32 in
Weight
1 lb
Material Grade
Standard
Overall Length
137 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-WR-UHMW-5
Zoro #
G402695474
UPC #
193005111465
Country of Origin
United States

Dimensions

Overall Diameter
5/32 in
Overall Length
137 ft
For Maximum Material Thickness
5/32 in

Details

Item
Plastic Welding Rod
Material
UHMW Polyethylene
Color
White
Polymer Type
UHMW Polyethylene
Weight
1 lb
Material Grade
Standard
Rod Shape
Round
Process
Plastic Welding
Minimum Operating Temperature
900 Degrees F
Maximum Operating Temperature
1,000 Degrees F

Description

Plastic Welding Rod, Material UHMW Polyethylene, Process Plastic Welding, Overall Diameter 5/32 in, Overall Length 137 ft, Color White, Weight 1 lb, For Maximum Material Thickness 5/32 in, Minimum Operating Temperature 900 Degrees F, Maximum Operating Temperature 1,000 Degrees F, Rod Shape Round, Material Grade Standard, Polymer Type UHMW Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.