Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4" L, Flat Head, Steel, Plain

  • Mfr # BULK-BOLT-2372

  • Zoro # G709939806


product price: $5.55
/ea
Sold in multiples of 250 for $1,387.50

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-BOLT-2372
Zoro #
G709939806
UPC #
197666652411
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
1 3/4"
Head Height
0.481"

Details

Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 8
Thread Direction
Right Hand
Thread Type
UNC
Head Style
Flat
Tensile Strength (PSI)
150,000 psi
Fastener Industry Standards
ASME B18.2.1, SAE J429

Description

Plow Bolt, Flat Head, Grade 8 Steel, 5/8-11 x 1-3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.