Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-22544
- Zoro # G222969533
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NPT
Thread Size
6"-8
Material Grade
6061-T6
Fitting Side A Pipe Threading
8
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-22544
- Zoro #
- G222969533
- UPC #
- 00197666233726
- Country of Origin
- United States
- Thread Type
- NPT
- Item
- Plug
- Material Grade
- 6061-T6
- Fitting Side A Pipe Threading
- 8
- Color
- Silver
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Square
- Wire Color
- Silver
Dimensions
- Thread Size
- 6"-8
- Hex Size
- 3 in
- Nominal Pipe Size
- 6 in
- Wire Rope Length
- 2 31/32 in
- Overall Length
- 2 31/32 in
- Length
- 2 31/32 in
Description
Plug, 6 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 31/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 6 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.