Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23116
- Zoro # G622968440
product price:Â
$
21.79
/ea
Key Features
Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
11 1/2
Class
Class 150
Nominal Pipe Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23116
- Zoro #
- G622968440
- UPC #
- 00197666233641
- Country of Origin
- United States
- Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Class
- Class 150
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- Color
- Silver
- Specific Fitting Shape
- Plug
- Item
- Plug
- Material Grade
- 6061-T6
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1 1/4 in
- Hex Size
- 7/8 in
- Thread Size
- 1 1/4"-11.5
- Wire Rope Length
- 1 3/8 in
- Overall Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Plug, 1 1/4 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 3/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.