Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23062
- Zoro # G022968347
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Wire Rope Length
21/32 in
Nominal Pipe Size
1/4 in
Thread Type
BSPT
Thread Size
2 1/2"-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23062
- Zoro #
- G022968347
- UPC #
- 00197666228289
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- BSPT
- Plug Drive Style
- Square
- Class
- Class 150
- Fitting Side A Pipe Threading
- 8
- Item
- Plug
- Includes Seal
- No
- Color
- Black
- Material Grade
- KTH350-10
- Includes Pre-Applied Thread Sealant
- Yes
- Specific Fitting Shape
- Plug
- Finish/Coating
- Black-Coated
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 21/32 in
- Nominal Pipe Size
- 1/4 in
- Thread Size
- 2 1/2"-8
- Hex Size
- 3/8 in
- Overall Length
- 21/32 in
- Length
- 21/32 in
Description
Plug, 1/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 21/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 8, 2 1/2 In.-8, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.