Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23064
- Zoro # G522968953
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Includes Pre-Applied Thread Sealant
Yes
Hex Size
9/16 in
Plug Drive Style
Square
Fitting Connection Type
Threaded
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23064
- Zoro #
- G522968953
- UPC #
- 00197666228302
- Country of Origin
- China
Dimensions
- Hex Size
- 9/16 in
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2"-14
- Wire Rope Length
- 15/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Details
- Includes Pre-Applied Thread Sealant
- Yes
- Plug Drive Style
- Square
- Item
- Plug
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Includes Seal
- No
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Black
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Plug
- Material Grade
- KTH350-10
- Class
- Class 150
- Thread Type
- BSPT
- Finish/Coating
- Black-Coated
- Wire Color
- Black
Description
Plug, 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.