Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23065
- Zoro # G022969399
product price:Â
$
4.69
/ea
Sold in multiples of 3 for
$14.07
Key Features
Specific Fitting Shape
Plug
Nominal Pipe Size
3/4 in
Material Grade
KTH350-10
Maximum Operating Pressure
150 psi @ 72 Degrees F
Wire Rope Length
31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23065
- Zoro #
- G022969399
- UPC #
- 00197666228319
- Country of Origin
- China
- Specific Fitting Shape
- Plug
- Material Grade
- KTH350-10
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Color
- Black
- Includes Seal
- No
- Item
- Plug
- For Pipe Schedule
- Schedule 40
- Thread Type
- BSPT
- Fitting Side A Pipe Threading
- 14
- Fitting Connection Type
- Threaded
- Finish/Coating
- Black-Coated
- Plug Drive Style
- Square
- Wire Color
- Black
Dimensions
- Nominal Pipe Size
- 3/4 in
- Wire Rope Length
- 31/32 in
- Thread Size
- 3/4"-14
- Hex Size
- 5/8 in
- Overall Length
- 31/32 in
- Length
- 31/32 in
Description
Plug, 3/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 31/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.