Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23069
- Zoro # G922968621
product price:Â
$
15.59
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Color
Black
Nominal Pipe Size
2 in
Includes Pre-Applied Thread Sealant
Yes
Thread Type
BSPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23069
- Zoro #
- G922968621
- UPC #
- 00197666213728
- Country of Origin
- China
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Black
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Type
- BSPT
- Item
- Plug
- Includes Seal
- No
- Class
- Class 150
- Finish/Coating
- Black-Coated
- Specific Fitting Shape
- Plug
- Fitting Side A Pipe Threading
- 11 1/2
- Plug Drive Style
- Square
- Material Grade
- KTH350-10
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Wire Color
- Black
Dimensions
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 1 13/32 in
- Hex Size
- 1 5/16 in
- Thread Size
- 2"-11.5
- Overall Length
- 1 13/32 in
- Length
- 1 13/32 in
Description
Plug, 2 in Nominal Pipe Size, Malleable Iron, Black-Coated, KTH350-10, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 13/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Includes Seal No, Seal Material Not Applicable, 11 1/2, 2 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.