Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23170
- Zoro # G822968721
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Fitting Connection Type
Threaded
Thread Size
1"-11.5
Material Grade
A197
Fitting Side A Pipe Threading
11 1/2
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23170
- Zoro #
- G822968721
- UPC #
- 00197666228852
- Country of Origin
- China
- Fitting Connection Type
- Threaded
- Material Grade
- A197
- Fitting Side A Pipe Threading
- 11 1/2
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- Includes Seal
- No
- Color
- Black
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Hex
- Thread Sealant Type
- PTFE
- Finish/Coating
- Black-Coated
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Class
- Class 150
- Wire Color
- Black
Dimensions
- Thread Size
- 1"-11.5
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 3/4 in
- Hex Size
- 5/8 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Plug, 1 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.