Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23172
- Zoro # G422969661
product price:Â
$
3.19
/ea
Sold in multiples of 4 for
$12.76
Key Features
Fitting Side A Pipe Threading
18
Thread Sealant Type
PTFE
Fitting Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Specific Fitting Shape
Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23172
- Zoro #
- G422969661
- UPC #
- 00197666225578
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"-18
- Nominal Pipe Size
- 1/4 in
- Wire Rope Length
- 7/16 in
- Hex Size
- 1/4 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Fitting Side A Pipe Threading
- 18
- Thread Sealant Type
- PTFE
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule 40
- Item
- Plug
- Thread Type
- NPT
- Class
- Class 150
- Includes Seal
- No
- Material Grade
- A197
- Color
- Black
- Finish/Coating
- Black-Coated
- Plug Drive Style
- Hex
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Black
Description
Plug, 1/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 7/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 1/4 In.-18, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.