Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23176
- Zoro # G422969067
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Includes Seal
No
Fitting Connection Type
Threaded
Finish/Coating
Black-Coated
Fitting Side A Pipe Threading
11 1/2
Thread Sealant Type
PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23176
- Zoro #
- G422969067
- UPC #
- 00197666216583
- Country of Origin
- China
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Finish/Coating
- Black-Coated
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Square
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Class
- Class 150
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- Color
- Black
- Wire Color
- Black
Dimensions
- Nominal Pipe Size
- 1 in
- Hex Size
- 1/2 in
- Thread Size
- 1"-11.5
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Plug, 1 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.