Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23177
- Zoro # G022968958
product price:Â
$
4.39
/ea
Sold in multiples of 3 for
$13.17
Key Features
Class
Class 150
For Pipe Schedule
Schedule 40
Maximum Operating Pressure
150 psi @ 72 Degrees F
Finish/Coating
Black-Coated
Nominal Pipe Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23177
- Zoro #
- G022968958
- UPC #
- 00197666228890
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2"-14
- Hex Size
- 3/8 in
- Wire Rope Length
- 9/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Details
- Class
- Class 150
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Finish/Coating
- Black-Coated
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 14
- Includes Seal
- No
- Material Grade
- A197
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Color
- Black
- Thread Sealant Type
- PTFE
- Item
- Plug
- Wire Color
- Black
Description
Plug, 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 9/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.