Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23181
- Zoro # G422967612
product price:Â
$
3.49
/ea
Sold in multiples of 3 for
$10.47
Key Features
Fitting Connection Type
Threaded
Color
Black
Wire Rope Length
15/32 in
Finish/Coating
Black-Coated
For Pipe Schedule
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23181
- Zoro #
- G422967612
- UPC #
- 00197666228883
- Country of Origin
- China
- Fitting Connection Type
- Threaded
- Color
- Black
- Finish/Coating
- Black-Coated
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 18
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Item
- Plug
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Includes Seal
- No
- Thread Sealant Type
- PTFE
- Class
- Class 150
- Material Grade
- A197
- Plug Drive Style
- Square
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 15/32 in
- Nominal Pipe Size
- 3/8 in
- Hex Size
- 5/16 in
- Thread Size
- 3/8"-18
- Overall Length
- 15/32 in
- Length
- 15/32 in
Description
Plug, 3/8 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 15/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.