Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23200
- Zoro # G722968371
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Thread Size
1/2"-14
Specific Fitting Shape
Plug
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
14
Class
Class 150
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23200
- Zoro #
- G722968371
- UPC #
- 00197666225462
- Country of Origin
- China
- Specific Fitting Shape
- Plug
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 14
- Class
- Class 150
- Includes Seal
- No
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Color
- Black
- Material Grade
- A197
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- Black-Coated
- Plug Drive Style
- Square
- Item
- Plug
- Wire Color
- Black
Dimensions
- Thread Size
- 1/2"-14
- Hex Size
- 17/32 in
- Wire Rope Length
- 1 in
- Nominal Pipe Size
- 1/2 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Plug, 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.