Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23201
- Zoro # G222967256
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
PTFE
Material Grade
A197
For Pipe Schedule
Schedule 40
Finish/Coating
Black-Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23201
- Zoro #
- G222967256
- UPC #
- 00197666225448
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Sealant Type
- PTFE
- Material Grade
- A197
- For Pipe Schedule
- Schedule 40
- Item
- Plug
- Finish/Coating
- Black-Coated
- Fitting Side A Pipe Threading
- 18
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Color
- Black
- Includes Seal
- No
- Class
- Class 150
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Square
- Wire Color
- Black
Dimensions
- Thread Size
- 1/4"-18
- Wire Rope Length
- 3/4 in
- Hex Size
- 3/8 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Plug, 1/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 1/4 In.-18, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.