Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23202
- Zoro # G922968256
product price:Â
$
8.69
/ea
Sold in multiples of 2 for
$17.38
Key Features
Specific Fitting Shape
Plug
Material Grade
A197
Plug Drive Style
Square
Fitting Connection Type
Threaded
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23202
- Zoro #
- G922968256
- UPC #
- 00197666225509
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Hex Size
- 1 3/32 in
- Thread Size
- 1 1/2"-11.5
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Specific Fitting Shape
- Plug
- Material Grade
- A197
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Item
- Plug
- Class
- Class 150
- Thread Type
- NPT
- Color
- Black
- For Pipe Schedule
- Schedule 40
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Finish/Coating
- Black-Coated
- Wire Color
- Black
Description
Plug, 1 1/2 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/2 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/2 In.-11.5, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.