Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23205
- Zoro # G122968704
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Plug Drive Style
Square
Wire Rope Length
1 5/32 in
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Sealant Type
PTFE
Material Grade
A197
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23205
- Zoro #
- G122968704
- UPC #
- 00197666225479
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 1 5/32 in
- Nominal Pipe Size
- 3/4 in
- Hex Size
- 19/32 in
- Thread Size
- 3/4"-14
- Overall Length
- 1 5/32 in
- Length
- 1 5/32 in
Details
- Item
- Plug
- Plug Drive Style
- Square
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Material Grade
- A197
- Color
- Black
- For Pipe Schedule
- Schedule 40
- Fitting Side A Pipe Threading
- 14
- Specific Fitting Shape
- Plug
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Thread Type
- NPT
- Includes Seal
- No
- Finish/Coating
- Black-Coated
- Includes Pre-Applied Thread Sealant
- Yes
- Wire Color
- Black
Description
Plug, 3/4 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.