Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23206
- Zoro # G322968481
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Finish/Coating
Black-Coated
Class
Class 150
Specific Fitting Shape
Plug
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23206
- Zoro #
- G322968481
- UPC #
- 00197666225455
- Country of Origin
- China
- Finish/Coating
- Black-Coated
- Class
- Class 150
- Item
- Plug
- Specific Fitting Shape
- Plug
- Includes Seal
- No
- Includes Pre-Applied Thread Sealant
- Yes
- Material Grade
- A197
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 18
- Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Color
- Black
- For Pipe Schedule
- Schedule 40
- Wire Color
- Black
Dimensions
- Nominal Pipe Size
- 3/8 in
- Wire Rope Length
- 27/32 in
- Thread Size
- 3/8"-18
- Hex Size
- 7/16 in
- Overall Length
- 27/32 in
- Length
- 27/32 in
Description
Plug, 3/8 in Nominal Pipe Size, Malleable Iron, Black-Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 27/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.