Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23256
- Zoro # G922967464
product price:Â
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Key Features
Class
Class 150
Fitting Side A Pipe Threading
14
Color
Silver
Wire Rope Length
9/16 in
Includes Seal
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23256
- Zoro #
- G922967464
- UPC #
- 00197666225318
- Country of Origin
- China
- Class
- Class 150
- Fitting Side A Pipe Threading
- 14
- Color
- Silver
- Includes Seal
- No
- Plug Drive Style
- Hex
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- Fitting Connection Type
- Threaded
- Material Grade
- A197
- Finish/Coating
- Galvanized
- For Pipe Schedule
- Schedule 40
- Item
- Plug
- Specific Fitting Shape
- Plug
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Type
- NPT
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 9/16 in
- Thread Size
- 1/2"-14
- Nominal Pipe Size
- 1/2 in
- Hex Size
- 3/8 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Plug, 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 9/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.