Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23258
- Zoro # G722969736
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Overall Length
3/8 in
Class
Class 150
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Type
NPT
Fitting Side A Pipe Threading
27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23258
- Zoro #
- G722969736
- UPC #
- 00197666216422
- Country of Origin
- China
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Type
- NPT
- Fitting Side A Pipe Threading
- 27
- Fitting Connection Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Plug Drive Style
- Hex
- Includes Seal
- No
- Color
- Silver
- Thread Sealant Type
- PTFE
- Item
- Plug
- For Pipe Schedule
- Schedule 40
- Specific Fitting Shape
- Plug
- Finish/Coating
- Galvanized
- Material Grade
- A197
- Wire Color
- Silver
Dimensions
- Overall Length
- 3/8 in
- Thread Size
- 1/8"-27
- Nominal Pipe Size
- 1/8 in
- Hex Size
- 3/16 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Plug, 1/8 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Hex, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 27, 1/8 In.-27, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.