Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23263
- Zoro # G522967826
product price:Â
$
10.39
/ea
Key Features
Specific Fitting Shape
Plug
Class
Class 150
Fitting Side A Pipe Threading
18
Includes Pre-Applied Thread Sealant
Yes
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23263
- Zoro #
- G522967826
- UPC #
- 00197666228197
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 27/32 in
- Thread Size
- 3/8"-18
- Hex Size
- 7/16 in
- Nominal Pipe Size
- 3/8 in
- Overall Length
- 27/32 in
- Length
- 27/32 in
Details
- Specific Fitting Shape
- Plug
- Class
- Class 150
- Fitting Side A Pipe Threading
- 18
- Includes Pre-Applied Thread Sealant
- Yes
- Finish/Coating
- Galvanized
- Thread Type
- NPT
- Color
- Silver
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Item
- Plug
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Fitting Connection Type
- Threaded
- Includes Seal
- No
- Material Grade
- A197
- Plug Drive Style
- Square
- Wire Color
- Silver
Description
Plug, 3/8 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 27/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 3/8 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.