Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23264
- Zoro # G822967564
product price:Â
$
14.79
/ea
Key Features
Hex Size
1/2 in
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Fitting Connection Type
Threaded
Finish/Coating
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23264
- Zoro #
- G822967564
- UPC #
- 00197666228258
- Country of Origin
- China
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Fitting Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Color
- Silver
- Plug Drive Style
- Square
- Material Grade
- A197
- Specific Fitting Shape
- Plug
- Item
- Plug
- Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- Yes
- Class
- Class 150
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Sealant Type
- PTFE
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Hex Size
- 1/2 in
- Nominal Pipe Size
- 1 in
- Thread Size
- 1"-11.5
- Wire Rope Length
- 3/4 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Plug, 1 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 3/4 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.