Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23266
- Zoro # G422969517
product price:Â
$
4.29
/ea
Sold in multiples of 3 for
$12.87
Key Features
Specific Fitting Shape
Plug
Hex Size
1/4 in
Thread Type
NPT
Color
Silver
Thread Size
1/4"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23266
- Zoro #
- G422969517
- UPC #
- 00197666228210
- Country of Origin
- China
Dimensions
- Hex Size
- 1/4 in
- Thread Size
- 1/4"-18
- Wire Rope Length
- 7/16 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 7/16 in
- Length
- 7/16 in
Details
- Specific Fitting Shape
- Plug
- Thread Type
- NPT
- Color
- Silver
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Finish/Coating
- Galvanized
- Fitting Connection Type
- Threaded
- Plug Drive Style
- Square
- Thread Sealant Type
- PTFE
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 18
- Class
- Class 150
- Wire Color
- Silver
Description
Plug, 1/4 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 7/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 18, 1/4 In.-18, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.