Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23296
- Zoro # G822968400
product price:Â
$
13.39
/ea
Key Features
Class
Class 150
Specific Fitting Shape
Plug
For Pipe Schedule
Schedule 40
Includes Pre-Applied Thread Sealant
Yes
Plug Drive Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23296
- Zoro #
- G822968400
- UPC #
- 00197666225394
- Country of Origin
- China
- Class
- Class 150
- Specific Fitting Shape
- Plug
- For Pipe Schedule
- Schedule 40
- Includes Pre-Applied Thread Sealant
- Yes
- Item
- Plug
- Plug Drive Style
- Square
- Thread Type
- NPT
- Fitting Connection Type
- Threaded
- Finish/Coating
- Galvanized
- Includes Seal
- No
- Color
- Silver
- Thread Sealant Type
- PTFE
- Material Grade
- A197
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 11 1/2
- Wire Color
- Silver
Dimensions
- Thread Size
- 1"-11.5
- Nominal Pipe Size
- 1 in
- Wire Rope Length
- 1 5/16 in
- Hex Size
- 23/32 in
- Overall Length
- 1 5/16 in
- Length
- 1 5/16 in
Description
Plug, 1 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.