Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23298
- Zoro # G222967515
product price:Â
$
25.29
/ea
Key Features
Hex Size
1 3/32 in
Plug Drive Style
Square
Wire Rope Length
1 1/2 in
Fitting Side A Pipe Threading
11 1/2
Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23298
- Zoro #
- G222967515
- UPC #
- 00197666228845
- Country of Origin
- China
Dimensions
- Hex Size
- 1 3/32 in
- Wire Rope Length
- 1 1/2 in
- Nominal Pipe Size
- 1 1/2 in
- Thread Size
- 1 1/2"-11.5
- Overall Length
- 1 1/2 in
- Length
- 1 1/2 in
Details
- Plug Drive Style
- Square
- Fitting Side A Pipe Threading
- 11 1/2
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Fitting Connection Type
- Threaded
- Specific Fitting Shape
- Plug
- Color
- Silver
- Thread Sealant Type
- PTFE
- Finish/Coating
- Galvanized
- Includes Pre-Applied Thread Sealant
- Yes
- Material Grade
- A197
- Item
- Plug
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Includes Seal
- No
- Wire Color
- Silver
Description
Plug, 1 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 1/2 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/2 In.-11.5, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.