Shop USA INDUSTRIALS
See all product information
Create Account
Plug, Malleable Iron, Class 150
- Mfr # ZUSA-PF-23301
- Zoro # G222967874
product price:Â
$
12.39
/ea
Key Features
Specific Fitting Shape
Plug
Includes Seal
No
Plug Drive Style
Square
Fitting Connection Type
Threaded
Nominal Pipe Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23301
- Zoro #
- G222967874
- UPC #
- 00197666225387
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 3/4 in
- Thread Size
- 3/4"-14
- Hex Size
- 19/32 in
- Wire Rope Length
- 1 5/32 in
- Overall Length
- 1 5/32 in
- Length
- 1 5/32 in
Details
- Specific Fitting Shape
- Plug
- Item
- Plug
- Includes Seal
- No
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- For Pipe Schedule
- Schedule 40
- Material Grade
- A197
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Pipe Threading
- 14
- Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Class
- Class 150
- Color
- Silver
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Wire Color
- Silver
Description
Plug, 3/4 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 1 5/32 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 3/4 In.-14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.