Plug, Stainless Steel, Class 150
- Mfr # ZUSA-PF-23467
- Zoro # G722968432
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Plug Drive Style
Square
Includes Seal
No
Thread Type
NPT
For Pipe Schedule
Schedule 40
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-23467
- Zoro #
- G722968432
- UPC #
- 00197666228173
- Country of Origin
- China
Dimensions
- Thread Size
- 4"-8
- Hex Size
- 2 5/32 in
- Wire Rope Length
- 2 3/8 in
- Nominal Pipe Size
- 4 in
- Overall Length
- 2 3/8 in
- Length
- 2 3/8 in
Details
- Plug Drive Style
- Square
- Includes Seal
- No
- Thread Type
- NPT
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Connection Type
- Threaded
- Class
- Class 150
- Item
- Plug
- Thread Sealant Type
- PTFE
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Fitting Side A Pipe Threading
- 8
- Specific Fitting Shape
- Plug
- Wire Color
- Silver
Description
Plug, 4 in Nominal Pipe Size, Stainless Steel, Not Applicable, 316, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 2 3/8 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 8, 4 In.-8, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.