Zoro Homepage

Polycarbonate 2 ft L x 2 in W x 3/16 in Thick

  • Mfr # BULK-PS-PC-206

  • Zoro # G2424434


product price: $7.25
/ea
Sold in multiples of 15 for $108.75

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
3/16 in
Plastic Width
2 in
Plastic Length
2 ft
Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-206
Zoro #
G2424434
UPC #
193005347376
Country of Origin
China

Dimensions

Plastic Thickness
3/16 in
Plastic Width
2 in
Plastic Length
2 ft
Thickness
3/16 in
Length
2 ft
Width
2 in

Details

Item
Plastic Sheet
Plastic Material
Polycarbonate
Material
Polycarbonate
Shape
Sheets
Plastic Grouping
Sheet Stock

Description

Polycarbonate Plastic Bar,3/16 In. Thick

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.