.jpg)
Polyurethane O-Ring - Dash 006, PK 25 (Discontinued)
- Mfr # ZUSAU70006
- Zoro # G7874542
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSAU70006
Zoro #
G7874542
UPC #
193005272043
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
1/8"
Actual Inside Dia.
0.114"
Nominal Outside Dia.
1/4"
Actual Outside Dia.
0.254"
Details
Dash Number
006
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Polyurethane
Durometer
70A
Color
Natural
Durometer (Hardness) Rating
Standard
FDA Approved
No
Temp. Range
-20° to 180° F
Metal Detectable
No
Grade
Standard
Description
Polyurethane O-Ring - Dash 006 - Pack of 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.