Zoro Homepage

PTFE 48" L x 48" W x 1/2" Thick

  • Mfr # BULK-PS-PTFE-963

  • Zoro # G800438833


product price: $3,334.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
1/2"
Plastic Length
48"
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-963
Zoro #
G800438833
UPC #
193005070304
Country of Origin
China

Dimensions

Plastic Thickness
1/2"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
PTFE
Plastic Color
White
Operating Temp. Range
-290 Degrees to 500 Degrees F
Tensile Strength
3,000 psi
Thickness Tolerance
(-0" - +0.02")
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Grade
Standard
Water Absorption Rating
Excellent
Water Absorption
0.0001
Impact Strength Rating
Good
Tensile Strength Rating
Poor
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Friction Coefficient
0.07
Plastic Density
0.078 lbs / cu. in.
Backing Type
Plain
Impact Strength
3.5 ft. - lbs./in.
Shape
Sheet
Plastic Hardness
55D

Description

PTFE Plastic Sheet - 1/2" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.