.jpg)
PTFE Plastic Sheet 12" L x 8" W x 1" Thick
Mfr # BULK-PS-PTFE-288
Zoro # G7849029
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Plastic Material
PTFE
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-PTFE-288
Zoro #
G7849029
UPC #
193005909741
Country of Origin
Unknown
Dimensions
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
12"
Length
12"
Width Tolerance
(-0.25" - +0.25")
Width
8"
Thickness
1"
Length Tolerance
(-1" - +1")
Description
PTFE Plastic Sheet - 1" Thick x 8" Wide x 12" Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.