Zoro Homepage

PTFE Plastic Sheet 12" L x 8" W x 3/8" Thick

  • Mfr # BULK-PS-PTFE-285

  • Zoro # G7847629


product price: $104.99
/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns

Key Features

Plastic Material
PTFE
Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
12"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-285
Zoro #
G7847629
UPC #
193005909512
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/8"
Plastic Width
8"
Plastic Length
12"
Length
12"
Width Tolerance
(-0.25" - +0.25")
Thickness
3/8"
Width
8"
Length Tolerance
(-1" - +1")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Tensile Strength
3,000 psi
Impact Strength
3.5 ft. - lbs./in.
Operating Temp. Range
-290 Degrees to 500 Degrees F
Material
PTFE
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Thickness Tolerance
(-0" - +0.027")
Grade
Standard
Backing Type
Plain
Plastic Density
0.078 lbs / cu. in.
Plastic Hardness
55D
Plastic Clarity
Opaque
Water Absorption
0.0001
Friction Coefficient
0.07
Tensile Strength Rating
Poor
Water Absorption Rating
Excellent
Shape
Sheet
Friction Rating
Very Slippery
Impact Strength Rating
Good

Description

PTFE Plastic Sheet - 3/8" Thick x 8" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.