Zoro Homepage

PTFE Plastic Sheet 16" L x 16" W x 1/32" Thick

  • Mfr # BULK-PS-PTFE-327

  • Zoro # G7845151


product price: $27.49
/ea
Sold in multiples of 4 for $109.96

Key Features

Plastic Material
PTFE
Plastic Thickness
1/32"
Plastic Width
16"
Plastic Length
16"
Plastic Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PTFE-327
Zoro #
G7845151
UPC #
193005876524
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/32"
Plastic Width
16"
Plastic Length
16"
Length
16"
Thickness
Item no.
Width
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Sheet
Plastic Material
PTFE
Plastic Color
White
Material
PTFE
Tensile Strength
3,000 psi
Standards
FDA, UL 94 V-0, MIL-P-22241 Type II Grade A
Operating Temp. Range
-290 Degrees to 500 Degrees F
Thickness Tolerance
(-0" - +0.002")
Impact Strength
3.5 ft. - lbs./in.
Plastic Density
0.078 lbs / cu. in.
Impact Strength Rating
Good
Water Absorption
0.0001
Shape
Sheet
Grade
Standard
Water Absorption Rating
Excellent
Backing Type
Plain
Friction Coefficient
0.07
Plastic Clarity
Opaque
Friction Rating
Very Slippery
Plastic Hardness
55D
Tensile Strength Rating
Poor

Description

PTFE Plastic Sheet - 1/32" Thick x 16" Wide x 16" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.